Beli temperatur control autonics di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  2. Autonics Panel Mount Temperature Controllers KPN Series
    Mulai

    Rp2.799.900

    Autonics Panel Mount Temperature Controllers KPN Series
    Deskripsi:
    The KPN series high performance digital process controllers offer high-speed sampling speed of 50 ms and high display accuracy of ±0.3%. The large, high luminance LED dual display provides clear PV and SV readings with bar graph display of control output value (MV). The series also feature high performance control with independent heating/cooling control and automatic/manual control functions.
  3. Autonics Temperature Controllers Standard Type TZ Series
    Mulai

    Rp1.299.900

    Autonics Temperature Controllers Standard Type TZ Series
    Deskripsi:
    The TZ series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
  4. Autonics Temperature Controllers Standard Type TCN Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TCN Series
    Deskripsi:
    The TCN series dual display PID temperature controllers offer excellent performance and cost efficiency. The controllers offer high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TCN series models can simultaneously display PV and SV. The bright LED displays with large characters provide easy and clear value readings.
  5. Autonics Temperature Controllers Standard Type TF3 Series
    Mulai

    Rp1.099.900

    Autonics Temperature Controllers Standard Type TF3 Series
    Deskripsi:
    The TF3 series refrigeration temperature controllers offer reliable and optimal cooling control with diverse features and functions. The controllers are available in standard refrigeration and air-cooling panel installation sizes for convenient installation. The series also features various user-friendly functions including defrost sync function, real-time clock function, alarm function, night-mode, communication output and more. Users can also remotely monitor real-time temperature and output status with the remote display units (TFD series, sold separately).
    atribut:
    • Accessories: Bracket: 2, NTC sensor (5kΩ): 1
    • Control Method: ON/OFF control
    • Display Accuracy: At room temp. (23±5°C): ±1°C±1 digit, Out of room temp. range: ±2°C±1 digit
    • Display Method: LED 7-segment
    • Adjustable Hysteresis Sensitivity (°C): 0.5-5.0, 2-10°F variable
    • Certification: CE
    • Environment Temperature Level (°C): -10 to 50, enclosed space: -20 to 60
    • Humidity Level: 35-85%RH, enclosed space: 35-85%RH
    • Sampling Cycle (ms): 500
    • Standard Protection: IP65 (Front panel)
  6. Autonics Fiber Optic Amplifier
    Mulai

    Rp599.900

    Autonics Fiber Optic Amplifier
    atribut:
    • Power Supply (V): 12-24 (DC) ±10%(Ripple P-P: Maks. 10%)
    • Environment Ambient Humidity (%RH): 35 to 85; storage: 35 to 85
  7. Autonics Temperature Controllers Refrigeration Type TC3Y Series
    Mulai

    Rp779.900

    Autonics Temperature Controllers Refrigeration Type TC3Y Series
    Deskripsi:
    The TC3YF refrigeration temperature controllers offer reliable and optimal cooling control with diverse features and functions. The controllers offer ON/OFF control using compressor output and optional models with defrost output and evaporator fan outputs are available. Operation cycle programming is also available, to protect contents of the refrigerator in case of errors.
    atribut:
    • Compessor Control Output: Relay (250VAC- 5A)
    • Control Method: Cooling
    • Defrost Control Output: Relay (250VAC- 5A)
    • Display Accuracy: - At room temp. (23±5°C): (PV ±0.5% or 1°C, select the higher one) rdg ±1digit; - Out of room temp. range: (PV ±0.5% or 1°C, select the higher one) rdg ±1°C
    • Display Method: LED 3-digit 7-segment
    • Humidity Level: 35-85%RH, enclosed space: 35-85%RH
    • Adjustable Hysteresis Sensitivity (°C): 0.5-5.0, 2-50°F variable
    • Environment Temperature Level (°C): -10 to 50, enclosed space: -20 to 60
    • Input Range (°C): -40.0 to 99.9, -40 to 212°F
    • Input Spesification: Thermistor (NTC). 2: 5kΩ
    • Sampling Cycle (ms): 500
    • Standard Protection: IP65 (Front panel)
  8. Autonics Rotary Encoders Incremental Type E50S Series
    Mulai

    Rp1.099.900

    Autonics Rotary Encoders Incremental Type E50S Series
    Deskripsi:
    The E50S series incremental rotary encoders feature Ø50 mm size housings and provide accurate measurement of angle, position, revolution, speed, acceleration, and distance. The encoders are available in cable type, cable connector type, and axial/radial connector types along with various control output options.
    atribut:
    • Outer Shaft Diameter (mm): 8
  9. Autonics Rotary Encoders Incremental Type E30S Series
    Mulai

    Rp1.299.900

    Autonics Rotary Encoders Incremental Type E30S Series
    Deskripsi:
    The E30S series incremental rotary encoders feature compact Ø30 mm size housings for easy installation in tight or limited spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of applied equipment. The encoders are available in various control output options.
    atribut:
    • Accessories: Ø4mm coupling
  10. Autonics Rotary Encoders Incremental Type E58H Series
    Mulai

    Rp2.199.900

    Autonics Rotary Encoders Incremental Type E58H Series
    Deskripsi:
    The E58H series hollow shaft type incremental rotary encoders feature Ø58 mm size flanges and provide accurate measurement of angle, position, revolution, speed, acceleration, and distance. The encoders are available in cable type, cable connector type, and axial/radial connector types along with various control output options.
    atribut:
    • Accessories: Bracket
    • Starting Torque (gf.cm): Max. 90 (max. 0.00882N.m)
  11. Autonics Rotary Encoders Incremental Type E40S Series
    Mulai

    Rp919.900

    Autonics Rotary Encoders Incremental Type E40S Series
    Deskripsi:
    The E40S series shaft type incremental rotary encoders feature Ø40 mm size housings and can be easily installed in tight or limited spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of applied equipment. The encoders are available in various control output options.
  12. Autonics Proximity Sensors Inductive PS Series
    46%
    Mulai

    Rp159.900

    Autonics Proximity Sensors Inductive PS Series
    Deskripsi:
    Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
  13. Autonics Temperature Controllers Thumbwheel Switch T4 Series
    Mulai

    Rp1.099.900

    Autonics Temperature Controllers Thumbwheel Switch T4 Series
    Deskripsi:
    The T3/T4 series digital temperature indicators provide accurate temperature display with simple operation. The indicators feature highly accurate temperature measurement and are available in various sizes for installation flexibility. Upgraded features include a revamped design and reduced size.
  14. Autonics Tower Lights LED Type PTE Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Autonics Tower Lights LED Type PTE Series
    Deskripsi:
    PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.
    atribut:
    • Cable Spesification: UL1007/22AWG
    • Connection Type: Lead wire connection
    • Humidity Level: 45-85%RH
    • Installation Direction: Upward only
    • Certification: CE
    • Insulation Resistance (MΩ): 100 or more (500VDC megger base)
  15. Autonics Indicator Bar Graph Type KN-2000W Series
    Mulai

    Rp1.899.900

    Autonics Indicator Bar Graph Type KN-2000W Series
    Deskripsi:
    The KN-2000W series 1-channel digital indicators with 3-color LED display are capable of processing various inputs including thermocouple, RTD, and analog inputs. The series also supports various output types and the display can be set to change colors automatically during alarm output.
  16. Autonics Temperature Controllers Modular Type TMH Series
    Mulai

    Rp2.699.900

    Autonics Temperature Controllers Modular Type TMH Series
    Deskripsi:
    The TMH series modular multi-channel high performance temperature controllers are capable of controlling up to 2 or 4 channels of input/output simultaneously, with 50 ms high-speed sampling cycle, ±0.3% measurement accuracy, and simultaneous heating and cooling control function.The control channels can be expanded without additional wiring for power or communication. The control modules can be expanded up to 32 units and 128 channels. With each communication module, the units can be expanded up to 32 units (16 control modules & 16 option modules). Up to 16 communication modules can be connected to a master device for a total of 1,024 control channels. The modular design allows flexible expansion depending on user requirements, with various option modules available including analog input/output modules, digital input / alarm output modules, CT input modules, PLC ladder-less communication (RS422/485) and Ethernet communication modules. Parameter configuration and status monitoring is available with PCs using USB, RS422/RS485, or Ethernet communication connection.
    atribut:
    • Display Method: None-parameter setting and monitoring available on external devices (PC, PLC, etc.)
    • Power Supply (V): 24 DC
    • Voltage Range Availability: 90-110% voltage range
    • Power Consumption (W): Max. 5 (for Max. load)
  17. Autonics Motion Controllers Stand-alone Type PMC-2HSP Series
    Mulai

    Rp4.699.900

    Autonics Motion Controllers Stand-alone Type PMC-2HSP Series
    Deskripsi:
    The PMC-2HSP series interpolation type motion controllers feature high-speed independent 2-axis control with processing speed up to 4 Mpps. The PMC-2HSP series supports linear and circular interpolation control. 200 steps of operation programming is possible with 17 control and 4 operation modes are available (scan, continuous, index, program). Multiple control of up to 32-axes (16 units) is possible with RS485 communication (Modbus RTU).
    atribut:
    • Accessories: • [Common] Power connector, I/O connector: 3 (PI/F, X-axis, Y-axis), RS232C Communication cable (1.5m): 1 • [USB type] USB Communication cable 1m: 1 •[RS485 type] RS485 connector: 1
    • Ambient Humidity (% RH): 20 to 90%RH, storage: 20 to 90%RH
    • Ambient Temperature (°C): 0 to 45, storage: -15 to 70
    • Applied Library: C programming language(provided DLL)
    • Communication Protocol: Modbus RTU
    • I/O: • Parallel I/F (CN3): 13 inputs, 4 outputs • X-axis (CN4) / Y-axis (CN5): 8 inputs, 6 outputs (general-purpose I/O, two of each)
    • In-Position Setting: Absolute, Incremental
    • Index Step Numbers: 64 indexes per axis
    • Input/Output Contact: Parallel I/F: 13/4 X-axis: 8/6 (general: 2/2) Y-axis: 8/6 (general: 2/2)
    • Interpolations: 2-axis linear interpolation, circle interpolation, arc interpolation
    • Main Features: S-shaped acceleration/deceleration
    • Number of Axes: 2-axis
    • Operation Mode: INDEX, PROGRAM(200-step), JOG, CONTINUOUS
    • Power Supply (V): DC 24
    • Speed (pps to Mpps): 1 to 4
    • Type: Independent type
  18. Autonics Motion Controllers Stand-alone Type PMC-2HS Series
    Mulai

    Rp4.199.900

    Autonics Motion Controllers Stand-alone Type PMC-2HS Series
    Deskripsi:
    The PMC-1HS/2HS series high-speed programmable motion controllers are stand-alone controllers capable of 1 or 2-axis control. The controllers also feature high-speed processing up to 4 Mpps and 4 operation modes (scan, continuous, index, program). 64 steps of programming is possible with a combination of 12 control commands. Operation programming, parameter configuration and editing can be done easily with the dedicated software.
    atribut:
    • Accessories Common: User manual, CD
    • Accessories P I/F connector: [CN3] 20P MIL standard, 2.54mm connector: 1
    • Accessories Power connector: [CN1] MC1, 5/2-ST-3.5(PHOENIX): 1
    • Accessories RS232C connector: [CN2] RS-232C communication cable (1.5m): 1
    • Accessories X axis input/output connector: [CN4] 16P MIL standard, 2.54mm connector: 1 (In case of 2HS, using 2)
    • Accessories Y axis input/output connector: [CN5] 16P MIL standard, 2.54mm connector: 1
    • Ambient Temperature (°C): 0 to 45
    • Communication Protocol: Autonics protocol
    • In-Position Setting: Absolute, Incremental
    • Index Step Numbers: 64 indexes per axis
    • Inposition Range: -8,388,608 to 8,388,607 (supports pulse scaling function)
    • Input/Output Contact: Parallel I/F: 13/4 X-axis: 8/5 (general: 0/1) Y-axis: 8/5 (general: 0/1)
    • Number of Axes: 2-axis
    • Operation Mode: INDEX, PROGRAM(64-step), JOG, CONTINUOUS
    • Power Supply (V): DC 24
    • Speed (pps to Mpps): 1 to 4
    • Speed Numbers (pps to Mpps): 1 to 4 (1 to 8.000 x magnification 1 to 500)
    • Type: Independent type
  19. Autonics Rotary Encoders Incremental Type ENA Series
    Mulai

    Rp1.699.900

    Autonics Rotary Encoders Incremental Type ENA Series
    Deskripsi:
    The ENA series side mounting type incremental rotary encoders are designed to conveniently mount directly onto frames. The die-cast external housing provides excellent immunity to impact. Various resolutions are available along with various control output options.
    atribut:
    • Accessories: Ø10mm coupling, Connector cable
    • Connection Type: Radial connector type
  20. Autonics Rotary Encoders E58S (Sine Wave) Series
    Mulai

    Rp5.599.900

    Autonics Rotary Encoders E58S (Sine Wave) Series
    Deskripsi:
    The E58S series sine wave incremental rotary encoders transmit analog sine wave operational amplifier (op-amp) output for speed regulation and position control. C, D output phase signals can be used to calculate absolute position and A, B output phase signals can be multiplied to offer high precision position control comparable to over 10,000 pulses.
    atribut:
    • Accessories: Wrench bolt M5x0.8 (50L), M5x0.8 (47L)
    • Connection Type: Radial Cable type
    • Humidity Level: 35-85%RH, Enclosed space: 35-90%RH
    • Maximum Allowed Resolution (rpm): 6000
    • Outer Shaft Diameter (mm): Ø9.25
    • Certification: CE
    • Control Output: Analog sine wave OP Amp output
    • Environment Temperature Level (°C): -20 to 100, enclosed space: -25 to 100
    • Maximum Frequency Response (kHz): 200
    • Output Phase: A,, B,, Z,, C,, D,
    • Power Supply (V): 5 DC ±5% (ripple P-P: Max. 5%)
    • Resolution: 2048P/R
    • Standard Protection: IP50
    • Starting Torque (gf.cm): Max. 100 (0.0098N.m)
Daftar Harga temperatur control autonics Terbaru November 2026
Autonics Temperature Controllers Standard Type TK SeriesRp849.900
Autonics Panel Mount Temperature Controllers KPN SeriesRp2.799.900
Autonics Temperature Controllers Standard Type TZ SeriesRp1.299.900
Autonics Temperature Controllers Standard Type TCN SeriesRp849.900
Autonics Temperature Controllers Standard Type TF3 SeriesRp1.099.900
Autonics Fiber Optic AmplifierRp599.900
Autonics Temperature Controllers Refrigeration Type TC3Y SeriesRp779.900
Autonics Rotary Encoders Incremental Type E50S SeriesRp1.099.900
Autonics Rotary Encoders Incremental Type E30S SeriesRp1.299.900
Autonics Rotary Encoders Incremental Type E58H SeriesRp2.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)